Y409B;182TTDBD7211
Description
Y409B ; 182TTDBD7211 ELECTRIC MOTOR ; 2HP 1800/1200RPM DP 182T 3/60/460
Part # Y409B
BDI # 27226044
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.125
Sync RPM:
1775/1182
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 3.2 Ampere | 4/6 Poles
Mounting Method:
Rigid