286TTDBD6070
Description
286TTDBD6070 AC MOTOR ; 30HP 1800RPM DP 286T 3/60/230/460
Part # GT0067-P
BDI # 27225643
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.875
Sync RPM:
1775/1475
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Current:
AC
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Current Rating 73/36.5 Ampere | 4 Poles
Mounting Method:
Rigid