286THFCD8038
Description
286THFCD8038 ELECTRIC MOTOR ; 30HP 1800RPM TEBC 286TC 3/60/230/460
Part # Y512A
BDI # 27226030
Features
Enclosure:
TEBC - Axial
Shaft Diameter - Inch:
1.875
Sync RPM:
1776
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Current:
AC
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Current Rating 70.5/35.5 Ampere | 4 Poles
Mounting Method:
Rigid