Y509A;254THTCD8058

COMPARE

Y509A;254THTCD8058

Description
Y509A ; 254THTCD8058 ELECTRIC MOTOR ; 15HP 1800RPM TENV 254TC 3/60/230/460

MARATHON ELECTRIC

Part # Y509A

BDI # 27212392

Features

Enclosure: TENV
Shaft Diameter - Inch: 1.625
Sync RPM: 1777
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Current: AC
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Current Rating 35/17.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY