256THTCD8038
Description
256THTCD8038 ELECTRIC MOTOR ; 20HP 1800RPM TENV 256TC 3/60/230/460
Part # Y510A
BDI # 27226031
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.625
Sync RPM:
1778
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Current:
AC
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Current Rating 49/24.5 Ampere | 4 Poles
Mounting Method:
Rigid
256THTCD7026
Description
256THTCD7026 ELECTRIC MOTOR ; 20HP 1800RPM TENV 256TC 3/60/230/460
Part # Y552A
BDI # 27216856
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.625
Sync RPM:
1778
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Current:
AC
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Current Rating 49/24.5 Ampere | 4 Poles
Mounting Method:
Rigid