Y459A;284TTDBD7221

COMPARE

Y459A;284TTDBD7221

Description
Y459A ; 284TTDBD7221 3PH AC MOTOR ; 15HP 1800/1200RPM DP 284T 60HZ 460V

MARATHON ELECTRIC

Part # Y459A

BDI # 27214466

Features

Enclosure: DP
Shaft Diameter - Inch: 1.875
Sync RPM: 1780/1185
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Current: AC
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Current Rating 18.5 Ampere | 4/6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY