170019.00
Description
170019.00 3PH AC MOTOR ; 40HP 1800RPM 230/460V TEFC
Part # 170019.00
BDI # 17098736
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1780/1480
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Current:
AC
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Current Rating 100 To 92/46 Ampere | 4 Poles
Mounting Method:
Rigid
Features
Enclosure:
DP
Shaft Diameter - Inch:
2.125
Sync RPM:
1780/1480
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Current:
AC
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Current Rating 129 To 118/59 Ampere | 4 Poles
Mounting Method:
Rigid