405TSTFCD6526
Description
405TSTFCD6526 AC MOTOR ; 100HP 1800RPM TEFC 405TS 3/60/460
Part # E456A
BDI # 27222599
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1785
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Current:
AC
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Current Rating 113 Ampere | 4 Poles
Mounting Method:
Rigid
449THFCD8046
Description
449THFCD8046 ELECTRIC MOTOR ; 250HP 1800RPM TEBC 449T 3/60/460
Part # Y531A
BDI # 27217185
Features
Enclosure:
TEBC - Axial
Shaft Diameter - Inch:
3.375
Sync RPM:
1785
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Current:
AC
Inch - Metric:
Inch
Horse Power:
250HP
Other Features:
Current Rating 265 Ampere | 4 Poles
Mounting Method:
Rigid
364THFCD8046
Description
364THFCD8046 ELECTRIC MOTOR ; 60HP 1800RPM TEBC 364TC 3/60/230/460
Part # Y515A
BDI # 27217183
Features
Enclosure:
TEBC - Axial
Shaft Diameter - Inch:
2.375
Sync RPM:
1785
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Current:
AC
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Current Rating 135/67.5 Ampere | 4 Poles
Mounting Method:
Rigid
364THFCD8036
Description
364THFCD8036 ELECTRIC MOTOR ; 60HP 1800RPM TEFC 364T 3/60/230/460V
Part # Y573A
BDI # 27226060
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1785
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Current:
AC
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Current Rating 135/67.5 Ampere | 4 Poles
Mounting Method:
Rigid
449THFCD8037
Description
449THFCD8037 ELECTRIC MOTOR ; 300HP 1800RPM TEFC 449T 3/60/460
Part # Y580A
BDI # 27216865
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1785
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Current:
AC
Inch - Metric:
Inch
Horse Power:
300HP
Other Features:
Current Rating 318 Ampere | 4 Poles
Mounting Method:
Rigid