R504
Description
250MTFC6526 CAST IRON MOTOR ; 75 1800 TEFC 250M 3/60/230/460
Part # R504
BDI # 27218151
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.555
Sync RPM:
1785/1488
Hertz:
60
Shaft Diameter - Millimeter:
64.897
Current:
AC
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Current Rating 174/87 Ampere | 4 Poles
Mounting Method:
Rigid