326TTFCD9210

COMPARE

326TTFCD9210

Description
Y388A ELECTRIC MOTOR, 40 1800/900 TEFC 326T 3/60/460 (SMARTCATALOG)

MARATHON ELECTRIC

Part # Y388A

BDI # 27214468

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1785/890
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Current: AC
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Current Rating 52.5 Ampere | 4/8 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY