GT1269;445TSTFCD16034
Description
GT1269;445TSTFCD16034 GEN PURPOSE MOTOR ; 200HP 1800RPM TEFC 445TSC 3/60/460
Part # GT1269
BDI # 27222585
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1790/1490
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Current:
AC
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
Current Rating 219 Ampere | 4 Poles
Mounting Method:
Rigid
GT1052A-P;445TTFCD6038
Description
GT1052A-P ; 445TTFCD6038 AC MOTOR ; 150HP 1800RPM TEFC 445T 3/60/460
Part # GT1052A-P
BDI # 27217276
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1790/1490
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Current:
AC
Inch - Metric:
Inch
Horse Power:
150HP
Other Features:
Current Rating 169 Ampere | 4 Poles
Mounting Method:
Rigid
R858;TCA0552AE231GAA009
Description
R858;TCA0552AE231GAA009 LOW VOLT IEC MTR ; 75HP 3PH 1800RPM 230/460V 250M TEFC
Part # R858
BDI # 27222392
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
65
Sync RPM:
1790/1490
Hertz:
60
Shaft Diameter - Millimeter:
1651
Current:
AC
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Current Rating 174/87 Ampere | 4 Poles
Mounting Method:
B3 Face
171595.00
Description
171595.00 ; POR 60 HP 1800 208-230/460 TEFC 364TC
Part # 171595.00
BDI # 20184185
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1790/1490
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Current:
AC
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Current Rating 147 To 139/69.5 Ampere | 4 Poles
Mounting Method:
Rigid