GT1269;445TSTFCD16034

COMPARE

GT1269;445TSTFCD16034

Description
GT1269;445TSTFCD16034 GEN PURPOSE MOTOR ; 200HP 1800RPM TEFC 445TSC 3/60/460

MARATHON ELECTRIC

Part # GT1269

BDI # 27222585

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1790/1490
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Current: AC
Inch - Metric: Inch
Horse Power: 200HP
Other Features: Current Rating 219 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
GT1052A-P;445TTFCD6038

COMPARE

GT1052A-P;445TTFCD6038

Description
GT1052A-P ; 445TTFCD6038 AC MOTOR ; 150HP 1800RPM TEFC 445T 3/60/460

MARATHON ELECTRIC

Part # GT1052A-P

BDI # 27217276

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.375
Sync RPM: 1790/1490
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Current: AC
Inch - Metric: Inch
Horse Power: 150HP
Other Features: Current Rating 169 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
R858;TCA0552AE231GAA009

COMPARE

R858;TCA0552AE231GAA009

Description
R858;TCA0552AE231GAA009 LOW VOLT IEC MTR ; 75HP 3PH 1800RPM 230/460V 250M TEFC

MARATHON ELECTRIC

Part # R858

BDI # 27222392

Features

Enclosure: TEFC
Shaft Diameter - Inch: 65
Sync RPM: 1790/1490
Hertz: 60
Shaft Diameter - Millimeter: 1651

Current: AC
Inch - Metric: Inch
Horse Power: 75HP
Other Features: Current Rating 174/87 Ampere | 4 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY
171595.00

COMPARE

171595.00

Description
171595.00 ; POR 60 HP 1800 208-230/460 TEFC 364TC

LEESON

Part # 171595.00

BDI # 20184185

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1790/1490
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Current: AC
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Current Rating 147 To 139/69.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY