34-7626Z732

Description
34-7626Z732 ; 1HP 2900RPM DC 56J 3438P TEFC F3 N

BALDOR-RELIANCE

Part # 34-7626Z732

BDI # 20109056

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 2900
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 15.45

Current: DC
Voltage: 90
Inch - Metric: Inch
Horse Power: 1HP
Mounting Method: F3 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B438020

Description
B438020 ; POR 37KW 2900RPM DC MOTOR

BALDOR-RELIANCE

Part # B438020

BDI # 21802452

Features

Enclosure: IC411
Shaft Diameter - Inch: 2.165
Sync RPM: 2900
Shaft Diameter - Millimeter: 55
Overall Length - Inch: 40.63

Current: DC
Inch - Metric: Metric
Horse Power: 37HP
Base to Center Height - Millimeter: 200
Mounting Method: Foot Mounted | W6 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B527599

Description
B527599 ; POR 7.50HP 2950RPM DC MOTOR

BALDOR-RELIANCE

Part # B527599

BDI # 21808208

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 2900
Shaft Diameter - Millimeter: 41.275
Overall Length - Inch: 32.06

Current: DC
Inch - Metric: Inch
Horse Power: 7-1/2HP
Base to Center Height - Millimeter: 158.75
Mounting Method: Foot Mounted | F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B532645

Description
B532645 ; POR 55.9KW 2900RPM DC MOTOR

BALDOR-RELIANCE

Part # B532645

BDI # 21808526

Features

Enclosure: IC411
Shaft Diameter - Inch: 2.953
Sync RPM: 2900
Shaft Diameter - Millimeter: 75
Overall Length - Inch: 50.906

Current: DC
Inch - Metric: Metric
Horse Power: 55.9HP
Base to Center Height - Millimeter: 200
Mounting Method: Foot Mounted | W6 Face

Price Inventory : Available to order
Loading Price
QTY