C302B;145TTGN16504
Description
C302B ; 145TTGN16504 EP MOTOR ; 2/1.5HP 3600/3000 EPFC 3PH 230/460V
Part # C302B
BDI # 22328225
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3500/2900
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.5
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.2/2.6 Ampere | 2 Poles
Mounting Method:
Round Frame