GT3306;145TTFR16016
Description
GT3306 ; 145TTFR16016 PUMP AC MOTOR ; 2HP 3600RPM TEFC 145JPV 3/60/200V
Part # GT3306
BDI # 22328097
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3500
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.8 Ampere | 2 Poles
Mounting Method:
Rigid