GT4106;145TTDR16019
Description
GT4106 ; 145TTDR16019 PUMP AC MOTOR ; 2HP 3600RPM DP 145JMV 3/60/230/460V
Part # GT4106
BDI # 22327911
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
3510/2930
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.6
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.6/2.8 Ampere | 2 Poles
Mounting Method:
Round Frame
GT4109;145TTDR16305
Description
GT4109 ; 145TTDR16305 PUMP AC MOTOR ; 3HP 3600RPM DP 145JMV 3/60/230/460V
Part # GT4109
BDI # 22327959
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
3510/2930
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 7.6/3.8 Ampere | 2 Poles
Mounting Method:
Round Frame
C103A;145TTDR16319
Description
C103A ; 145TTDR16319 GP AC MOTOR ; 3HP 3600RPM DP 145TC 3/60/230/460V
Part # C103A
BDI # 22327967
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
3510/2930
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 7.6/3.8 Ampere | 2 Poles
Mounting Method:
Round Frame
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
3510/2930
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.6
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.6/2.8 Ampere | 2 Poles
Mounting Method:
Rigid