GT1518;215TTFBD6002
Description
GT1518;215TTFBD6002 MULTI PHASE AC MOTOR ; 10HP 3600RPM TEFC 215T 3/60/230/460
Part # GT1518
BDI # 27222526
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3518/2925
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Current:
AC
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Current Rating 23.6/11.8 Ampere | 2 Poles
Mounting Method:
Rigid
U063C;215TTGCD6501
Description
U063C ; 215TTGCD6501 ELECTRIC MOTOR ; 10HP 3600RPM EPFC 215T 3/60/230/460
Part # U063C
BDI # 27212403
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3518/2925
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Current:
AC
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Current Rating 23.6/11.8 Ampere | 2 Poles
Mounting Method:
Rigid