182THTCD9002

COMPARE

182THTCD9002

Description
182THTCD9002 MOTOR ; 3HP 3600RPM TENV 182T 3/60/460

MARATHON ELECTRIC

Part # W517A-P

BDI # 27216849

Features

Enclosure: TENV
Shaft Diameter - Inch: 1.125
Sync RPM: 3527
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Current: AC
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 3.5 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY