W517A-P;182THTCD9002
Description
W517A-P ; 182THTCD9002 MOTOR ; 3HP 3600RPM TENV 182T 3/60/460
Part # W517A-P
BDI # 27216849
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.125
Sync RPM:
3527
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 3.5 Ampere | 2 Poles
Mounting Method:
Rigid