256TTGCD6501
Description
256TTGCD6501 AC MOTOR, 20 3600 EPFC 256T 3/60/230/460 (SMARTCATALOG)
Part # E505A
BDI # 27224004
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3540/2945
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Current:
AC
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Current Rating 47.5/23.7 Ampere | 2 Poles
Mounting Method:
Rigid