E605A;254TTFCD6501
Description
E605A ; 254TTFCD6501 AC MOTOR ; 15HP 3600RPM TEFC 254T 3/60/460
Part # E605A
BDI # 27212952
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.626
Sync RPM:
3545
Hertz:
60
Shaft Diameter - Millimeter:
41.3
Current:
AC
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Current Rating 17.8 Ampere | 2 Poles
Mounting Method:
Rigid