R939;TCA18P1AE251GAA009

COMPARE

R939;TCA18P1AE251GAA009

Description
R939 ; TCA18P1AE251GAA009 AC MOTOR ; 18.5KW-25HP 3600 TEFC 160L 3/60/230/460

MARATHON ELECTRIC

Part # R939

BDI # 27222381

Features

Enclosure: TEFC
Shaft Diameter - Inch: 42
Sync RPM: 3550/2960
Hertz: 60
Shaft Diameter - Millimeter: 1066.8

Current: AC
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Current Rating 56/28.1 Ampere | 2 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY
R839;TCA18P1AE231GAA009

COMPARE

R839;TCA18P1AE231GAA009

Description
R839;TCA18P1AE231GAA009 LOW VOLT IEC MTR ; 25HP 3PH 3600RPM 230/460V 160L TEFC

MARATHON ELECTRIC

Part # R839

BDI # 27217513

Features

Enclosure: TEFC
Shaft Diameter - Inch: 42
Sync RPM: 3550/2960
Hertz: 60
Shaft Diameter - Millimeter: 1066.8

Current: AC
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Current Rating 56/28.1 Ampere | 2 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY