TCA0371AE231GAA009
Description
TCA0371AE231GAA009 LOW VOLTAGE IEC MOTOR ; 50HP 3PH 3600RPM 230/460V 200L TEFC
Part # R848
BDI # 27222396
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
55
Sync RPM:
3565/2970
Hertz:
60
Shaft Diameter - Millimeter:
1397
Current:
AC
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Current Rating 112/56 Ampere | 2 Poles
Mounting Method:
B3 Face