447TSTDCD6003
Description
447TSTDCD6003 AC MOTOR ; 350HP 3600RPM DP 447TS 3/60/460
Part # GT00029
BDI # 27225706
Features
Enclosure:
DP
Shaft Diameter - Inch:
2.375
Sync RPM:
3579/2978
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Current:
AC
Inch - Metric:
Inch
Horse Power:
350HP
Other Features:
Current Rating 373 Ampere | 2 Poles
Mounting Method:
Rigid