449TSTFCD6005
Description
449TSTFCD6005 MOTOR, 250 3600 TEFC 449TS 3/60/460 (SMARTCATALOG)
Part # GT1068
BDI # 27225724
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
3580/2980
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Current:
AC
Inch - Metric:
Inch
Horse Power:
250HP
Other Features:
Current Rating 266 Ampere | 2 Poles
Mounting Method:
Rigid