Page 1 of 4

Next

Compare
JM3006

COMPARE

JM3006

Description
JM3006 PUMP AC MOTOR ; .33HP 3450RPM 3PH 60HZ 56J 3410M OPEN F1

BALDOR-RELIANCE

Part # JM3006

BDI # 129028

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.72
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Pump Motor
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
SPM30009

COMPARE

SPM30009

Description
SPM30009 3PH AC MOTOR ; 0.5HP 3450RPM 60HZ 48 3420M ODP F1

BALDOR-RELIANCE

Part # SPM30009

BDI # 28261029

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.5
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: General Purpose | Steel Frame Material | Steel Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY
SPM30006

COMPARE

SPM30006

Description
SPM30006 3PH AC MOTOR ; .33HP 3450RPM 60HZ 48 3416M ODP F1

BALDOR-RELIANCE

Part # SPM30006

BDI # 28261066

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.5
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: General Purpose | Steel Frame Material | Steel Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY
SPM30012

COMPARE

SPM30012

Description
SPM30012 3PH AC MOTOR ; 0.75HP 3450RPM 60HZ 48 3424M OPEN F

BALDOR-RELIANCE

Part # SPM30012

BDI # 28262344

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.5
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 75.438
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: General Purpose | Steel Frame Material | Steel Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY
ECP44302T-4

COMPARE

ECP44302T-4

Description
ECP44302T-4 SEVER DUTY AC MOTOR ; 300HP 3570RPM 3PH 60HZ 449TS A44128M TEF

BALDOR-RELIANCE

Part # ECP44302T-4

BDI # 126722

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 300HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY