01536ET3E254T-W22
Description
01536ET3E254T-W22 AC MOTOR ; NON-RETURNABLE 15HP FR 254T 460V 60HZ
Part # 01536ET3E254T-W22
BDI # 960264
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
24.961
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Mounting Method:
Foot Mounted
00136ET3E143T-W22
Description
00136ET3E143T-W22 AC MOTOR ; NON-RETURNABLE 208-230/460V 143TC TEFC
Part # 00136ET3E143T-W22
BDI # 958625
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.346
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
Foot Mounted
00336ET3E182T-W22
Description
00336ET3E182T-W22 AC MOTOR ; NON-RETURNABLE 3HP FR 182T 460V 3PH TEFC
Part # 00336ET3E182T-W22
BDI # 959267
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
15.866
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
Foot Mounted
00536ET3E184T-W22
Description
00536ET3E184T-W22 AC MOTOR ; NON-RETURNABLE 5HP FR 184T 460V 3PH TEFC
Part # 00536ET3E184T-W22
BDI # 959537
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
15.866
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
Foot Mounted
01036ET3E215T-W22
Description
01036ET3E215T-W22 AC MOTOR ; NON-RETURNABLE 10HP FR 215T 460V TEFC
Part # 01036ET3E215T-W22
BDI # 960023
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.528
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
Foot Mounted