BSM50N-133AA
Description
BSM50N-133AA ; BSM50N-133AA (NEO) T STAT, RESOLVER
Part # BSM50N-133AA
BDI # 21810850
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.354
Sync RPM:
4000
Hertz:
Not Available
Shaft Diameter - Millimeter:
9
Overall Length - Inch:
4.807
Inch - Metric:
Metric
Horse Power:
Not Available
Other Features:
Brushless Servo Motor
Mounting Method:
Square Face
BSM50N-333AA
Description
BSM50N-333AA ; BSM50N-333AA (NEO) T STAT, RESOLVER
Part # BSM50N-333AA
BDI # 21810864
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.354
Sync RPM:
4000
Hertz:
Not Available
Shaft Diameter - Millimeter:
9
Overall Length - Inch:
6.807
Inch - Metric:
Metric
Horse Power:
Not Available
Other Features:
Brushless Servo Motor
Mounting Method:
Square Face
BSM50N-233AA
Description
BSM50N-233AA ; BSM50N-233AA (NEO) T STAT, RESOLVER
Part # BSM50N-233AA
BDI # 21810858
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.354
Sync RPM:
4000
Hertz:
Not Available
Shaft Diameter - Millimeter:
9
Overall Length - Inch:
5.807
Inch - Metric:
Metric
Horse Power:
Not Available
Other Features:
Brushless Servo Motor
Mounting Method:
Square Face