M1120040.00

COMPARE

M1120040.00

Description
M1120040.00 LOW VOLTAGE DC MOTOR ; 1/14-1/7HP 1750RPM 4200RPM TENV 12-24V

LEESON

Part # M1120040.00

BDI # 20180510

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 4200/1800
Shaft Diameter - Millimeter: 12.7
Overall Length - Inch: 6.45

Current: DC
Inch - Metric: Inch
Horse Power: 1/14 | 1/7HP
Other Features: Current Rating 7.7 Ampere | Low Voltage
Mounting Method: Square Face

Price Inventory : Available to order
Loading Price
QTY