184TTDBD6101
Description
184TTDBD6101 GEN PURPOSE MOTOR, 1.5 900 DP 184T 3/60/230/460 (SMARTCATALOG)
Part # GT00103
BDI # 27217870
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.125
Sync RPM:
865/722
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 5.6/2.8 Ampere | 8 Poles
Mounting Method:
Rigid