GT10103;184TTFCD6101

COMPARE

GT10103;184TTFCD6101

Description
GT10103 ; 184TTFCD6101 AC MOTOR ; 1.5HP 900RPM TEFC 184T 3/60/230/460

MARATHON ELECTRIC

Part # GT10103

BDI # 27217263

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 867/724
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Current: AC
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 5.2/2.6 Ampere | 8 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY