184TTFBD6101
Description
184TTFBD6101 GEN PURPOSE MOTOR, 1.5 900 TEFC 184T 3/60/230/460 (SMARTCATALOG)
Part # GT15103
BDI # 27217360
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
868/725
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 5/2.5 Ampere | 8 Poles
Mounting Method:
Rigid