286TTFCD6106
Description
286TTFCD6106 GEN PURPOSE MOTOR ; 15HP 900RPM TEFC 286T 3/60/230/460
Part # GT10115
BDI # 27225789
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
875/730
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Current:
AC
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Current Rating 40/20 Ampere | 8 Poles
Mounting Method:
Rigid
256TTFCD6101
Description
256TTFCD6101 GEN PURPOSE AC MOTOR ; 7.5HP 900RPM TEFC 256T 3/60/230/460V
Part # GT10111
BDI # 27225790
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.626
Sync RPM:
875/730
Hertz:
60
Shaft Diameter - Millimeter:
41.3
Current:
AC
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Current Rating 21/10.5 Ampere | 8 Poles
Mounting Method:
Rigid