445THFCD9106
Description
445THFCD9106 AC MOTOR ; 100HP 900RPM TEFC 445T 3/60/460
Part # W603A
BDI # 27225548
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
890
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Current:
AC
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Current Rating 123 Ampere | 8 Poles
Mounting Method:
Rigid