5KH46MN3041
Description
5KH46MN3041 FAN AND BLOWER MOTOR ; 1/8HP 850RPM DP 56CZ 1/60/115V
Part # H207
BDI # 17091525
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.15
Inch - Metric:
Inch
Horse Power:
1/8HP
Other Features:
Current Rating 4.6 Ampere | 8 Poles
Mounting Method:
C-Face
H205;5KH37PN37
Description
H205 ; 5KH37PN37 FAN/BLOWER MOTOR ; 1/12HP 850RPM DP 56CZ 1/60/115V
Part # H205
BDI # 17091523
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.08
Inch - Metric:
Inch
Horse Power:
1/12HP
Other Features:
Current Rating 3.2 Ampere | 8 Poles
Mounting Method:
C-Face
H296;5KH49SN3046
Description
H296 ; 5KH49SN3046 FAN/BLOWER MOTOR ; 1/4HP 850RPM DP 56 1/60/115V
Part # H296
BDI # 17091565
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 6.9 Ampere | 8 Poles
Mounting Method:
Resilient
H278;5KH37PN37X
Description
H278;5KH37PN37X ; 1/12HP 850RPM DP 56CZ 1/60/115V
Part # H278
BDI # 17091556
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.08
Inch - Metric:
Inch
Horse Power:
1/12HP
Other Features:
Current Rating 3.2 Ampere | 8 Poles
Mounting Method:
C-Face