Page 1 of 21

Next

Compare
1MB2121-3CD11-3AG3

COMPARE

1MB2121-3CD11-3AG3

Description
1MB21213CD113AG3 AC MOTOR ; 30HP 900RPM XP100 575V 364T

ABB NEMA

Part # 1MB21213CD113AG3

BDI # 23374341

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 2.375
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB2121-4AD21-3AG3

COMPARE

1MB2121-4AD21-3AG3

Description
1MB21214AD213AG3 AC MOTOR ; 60HP 900RPM XP100 575V 405T

ABB NEMA

Part # 1MB21214AD213AG3

BDI # 23374353

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 2.875
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 73.025

Base to Center of Shaft - Millimeter: 254
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB21214CD313AG3

COMPARE

1MB21214CD313AG3

Description
1MB21214CD313AG3 AC MOTOR ; 125HP 900RPM XP100 575V 447T

ABB NEMA

Part # 1MB21214CD313AG3

BDI # 23374369

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 3.375
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 125HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB21214CD513AG3

COMPARE

1MB21214CD513AG3

Description
1MB21214CD513AG3 AC MOTOR ; 150HP 900RPM XP100 575V 449T

ABB NEMA

Part # 1MB21214CD513AG3

BDI # 23374373

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 3.375
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 150HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE22212AD213AA3

COMPARE

1LE22212AD213AA3

Description
1LE22212AD213AA3 AC MOTOR ; 3HP 900RPM GP100 575V 215T

ABB NEMA

Part # 1LE22212AD213AA3

BDI # 22593906

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY