C472
Description
C472 FAN AND BLOWER HVAC/R MOTOR ; 1-0.28HP 2 SPEED 1PH 1800/1200RPM
Part # C472
BDI # 24533749
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1160
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.75
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 6.3 To 6/3 To 3.6 Ampere | 4/6 Poles
Mounting Method:
Cushion
C472A
Description
C472A FAN AND BLOWER HVAC/R MOTOR ; 1-1/3HP 2 SPEED 1PH 1800/1200RPM
Part # C472A
BDI # 24533751
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1160
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.75
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 6.4 To 6/3.4 To 3.5 Ampere | 4/6 Poles
Mounting Method:
Cushion
C472V1
Description
C472V1 FAN AND BLOWER HVAC/R MOTOR ; 1-1/3HP 2 SPEED 1PH 1800/1200RPM
Part # C472V1
BDI # 24533753
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.75
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 6.3 To 6/3.3 To 3.8 Ampere | 4/6 Poles
Mounting Method:
Cushion