H1050A-PRO
Description
H1050A-PRO HVAC/R - CONDENSER FAN MOTOR ; 1HP 1140RPM 208-230/460V 3PH 60HZ
Part # H1050A-PRO
BDI # 24534385
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140/950
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.65
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 4/2 and 3.8/1.9 Ampere | 6 Poles
Mounting Method:
Bolt-On
H1050RB-PRO
Description
H1050RB-PRO HVAC/R - CONDENSER FAN MOTOR ; 1HP 1140RPM 208-230/460V 3PH 60HZ
Part # H1050RB-PRO
BDI # 24534387
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140/950
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.65
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 4/2 and 3.8/1.9 Ampere | 6 Poles
Mounting Method:
Rigid
H1051A-PRO
Description
H1051A-PRO HVAC/R - CONDENSER FAN MOTOR ; 1.5HP 1140RPM 208-230/460V 3PH 60HZ
Part # H1051A-PRO
BDI # 24534389
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140/950
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.65
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 6/3 and 5.4/2.7 Ampere | 6 Poles
Mounting Method:
Bolt-On
H1051RBV1
Description
H1051RBV1 HVAC/R - CONDENSER FAN MOTOR ; 1.5HP 1140RPM 208-230/460V 3PH 60HZ
Part # H1051RBV1
BDI # 24534395
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140/940
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.65
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 6/3 and 6.4/3.2 Ampere | 6 Poles
Mounting Method:
Rigid
H1053A-PRO
Description
H1053A-PRO HVAC/R - CONDENSER FAN MOTOR ; 1HP 1140RPM 208-230/460V 3PH 60HZ
Part # H1053A-PRO
BDI # 24534401
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
850/715
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
1.15
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 5.4/2.7 and 5.2/2.6 Ampere | 8 Poles
Mounting Method:
Bolt-On