SPM3455

COMPARE

SPM3455

Description
SPM3455 3PH AC MOTOR ; 0.25HP 1150RPM 60HZ 48 3420M TEFC F

BALDOR-RELIANCE

Part # SPM3455

BDI # 28262258

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.5
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: General Purpose | Steel Frame Material | Steel Conduit Box Material | Insulation Class B | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY