Page 1 of 2

Next

Compare
HG458;5KH36PNB171

COMPARE

HG458;5KH36PNB171

Description
HG458 ; 5KH36PNB171 EP MOTOR ; 1/4HP 1725RPM EPNV 48 1/60/115V

LEESON

Part # HG458

BDI # 20182006

Features

Enclosure: EPNV
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 4.4 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
C646;5KC36PNB169

COMPARE

C646;5KC36PNB169

Description
C646 ; 5KC36PNB169 EP AC MOTOR ; 1/4HP 1800RPM EPNV 48 1/60/115/230V

LEESON

Part # C646

BDI # 20182016

Features

Enclosure: EPNV
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 4.2/2.1 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
HG456;5KH35LNB164

COMPARE

HG456;5KH35LNB164

Description
HG456 ; 5KH35LNB164 EP MOTOR ; 1/6HP 1725RPM EPNV 48 1/60/115V

LEESON

Part # HG456

BDI # 20182060

Features

Enclosure: EPNV
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/6HP
Other Features: Current Rating 3.3 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
L4009A

COMPARE

L4009A

Description
NOT AVAILABLE IN US

BALDOR-RELIANCE

Part # L4009A - OBS

BDI # 129607

Features

Enclosure: XPFC
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 13.85
Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
5K32GNB249

COMPARE

5K32GNB249

Description
NOT AVAILABLE IN US

LEESON

Part # K717

BDI # 17092351

Features

Enclosure: EPNV
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 1.2/0.60 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY