Page 1 of 61

Next

Compare
1MB21212AB214AG3

COMPARE

1MB21212AB214AG3

Description
1MB21212AB214AG3 3PH AC MOTOR ; 10HP 1800RPM 215T TEFC XP

ABB NEMA

Part # 1MB21212AB214AG3

BDI # 21456821

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
1MB21213AB216AG3

COMPARE

1MB21213AB216AG3

Description
1MB21213AB216AG3 LOW-VOLTAGE AC MOTOR ; 230/460V 50HP NEMA 3PH SQUIRRE XP100

ABB NEMA

Part # 1MB21213AB216AG3

BDI # 22478427

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
1MB21211AB416LG3

COMPARE

1MB21211AB416LG3

Description
1MB21211AB416LG3 AC MOTOR ; 2HP 1800RPM XP100 230/460V 145TCV

ABB NEMA

Part # 1MB21211AB416LG3

BDI # 22595203

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 15.27
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method: C-Face

Price Inventory : In stock
Loading Price
QTY
1MB21214CD513AG3

COMPARE

1MB21214CD513AG3

Description
1MB21214CD513AG3 AC MOTOR ; 150HP 900RPM XP100 575V 449T

ABB NEMA

Part # 1MB21214CD513AG3

BDI # 23374373

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 3.375
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 150HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB22211AB316GA3

COMPARE

1MB22211AB316GA3

Description
1MB22211AB316GA3 AC MOTOR ; 1.5HP 1800RPM XP100 ID1 230/460V 145TC

ABB NEMA

Part # 1MB22211AB316GA3

BDI # 23374405

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 15.27
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Explosion Proof | Cast Iron Frame | Without Drip Cover
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY