1MB21211AB216LG3
Description
1MB21211AB216LG3 AC MOTOR ; 1HP 1800RPM 3PH 143TCV TEFC XP
Part # 1MB21211AB216LG3
BDI # 21456851
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
15.27
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method:
C-Face
1MB21211AA216LG3
Description
1MB21211AA216LG3 AC MOTOR ; 1.5HP 3600RPM XP100 230/460V 143TCV
Part # 1MB21211AA216LG3
BDI # 22595187
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
15.27
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method:
C-Face