1MB22212CB116GA3
Description
1MB22212CB116GA3 AC MOTOR ; 25HP 1800RPM XP100 ID1 230/460V 284TC
Part # 1MB22212CB116GA3
BDI # 23374565
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
29.4
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Explosion Proof | Cast Iron Frame | Without Drip Cover
Mounting Method:
C-Face