1MB21214CB213AG3
Description
1MB21214CB213AG3 AC MOTOR ; 150HP 1800RPM XP100 575V 445T
Part # 1MB21214CB213AG3
BDI # 22595421
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
150HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21214CC212AG3
Description
1MB21214CC212AG3 AC MOTOR ; 125HP 1200RPM XP100 460V 445T
Part # 1MB21214CC212AG3
BDI # 22595435
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
3.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
125HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21214CC213AG3
Description
1MB21214CC213AG3 AC MOTOR ; 125HP 1200RPM XP100 575V 445T
Part # 1MB21214CC213AG3
BDI # 22595437
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
3.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
125HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21214CD216AG3
Description
1MB21214CD216AG3 AC MOTOR ; 100HP 900RPM XP100 230/460V 445T
Part # 1MB21214CD216AG3
BDI # 22595447
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
3.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21214CD213AG3
Description
1MB21214CD213AG3 AC MOTOR ; 100HP 900RPM XP100 575V 445T
Part # 1MB21214CD213AG3
BDI # 23374365
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
3.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted