1MB21214DA312AG3

COMPARE

1MB21214DA312AG3

Description
1MB21214DA312AG3 AC MOTOR ; 200HP 3600RPM XP100 460V 447TS

ABB NEMA

Part # 1MB21214DA312AG3

BDI # 22595463

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 2.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 200HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB21214DA313AG3

COMPARE

1MB21214DA313AG3

Description
1MB21214DA313AG3 AC MOTOR ; 200HP 3600RPM XP100 575V 447TS

ABB NEMA

Part # 1MB21214DA313AG3

BDI # 22595465

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 2.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 200HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB21214DB313AG3

COMPARE

1MB21214DB313AG3

Description
1MB21214DB313AG3 AC MOTOR ; 200HP 1800RPM XP100 575V 447TS

ABB NEMA

Part # 1MB21214DB313AG3

BDI # 22595485

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 200HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB22214DA312AA3

COMPARE

1MB22214DA312AA3

Description
1MB22214DA312AA3 AC MOTOR ; 200HP 3600RPM XP100 ID1 460V 447TS

ABB NEMA

Part # 1MB22214DA312AA3

BDI # 23374757

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 2.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 200HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB21214DB312AG3

COMPARE

1MB21214DB312AG3

Description
1MB21214DB312AG3 AC MOTOR ; 200HP 1800RPM XP100 460V 447TS

ABB NEMA

Part # 1MB21214DB312AG3

BDI # 22595483

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 200HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY