1MB22214AB216AA3
Description
1MB22214AB216AA3 AC MOTOR ; 100HP 1800RPM XP100 ID1 230/460V 405T
Part # 1MB22214AB216AA3
BDI # 23374687
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
2.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB22214CC116AA3
Description
1MB22214CC116AA3 AC MOTOR ; 100HP 1200RPM XP100 ID1 230/460V 444T
Part # 1MB22214CC116AA3
BDI # 23374733
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
3.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB22214EC116AA3
Description
1MB22214EC116AA3 AC MOTOR ; 100HP 1200RPM XP100 ID1 230/460V B444T
Part # 1MB22214EC116AA3
BDI # 23374797
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
3.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21214AB213AG3
Description
1MB21214AB213AG3 AC MOTOR ; 100HP 1800RPM XP100 575V 405T
Part # 1MB21214AB213AG3
BDI # 22595395
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
2.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21214BA213AG3
Description
1MB21214BA213AG3 AC MOTOR ; 100HP 3600RPM XP100 575V 405TS
Part # 1MB21214BA213AG3
BDI # 22595411
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
2.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted