Page 1 of 4

Next

Compare
1MB22214CB113AA3

COMPARE

1MB22214CB113AA3

Description
1MB22214CB113AA3 AC MOTOR ; 125HP 1800RPM XP100 ID1 575V 444T

ABB NEMA

Part # 1MB22214CB113AA3

BDI # 23374707

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 3.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 125HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB21214CB112AG3

COMPARE

1MB21214CB112AG3

Description
1MB21214CB112AG3 AC MOTOR ; 125HP 1800RPM XP100 460V 444T

ABB NEMA

Part # 1MB21214CB112AG3

BDI # 22595415

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 3.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 125HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB21214CB113AG3

COMPARE

1MB21214CB113AG3

Description
1MB21214CB113AG3 AC MOTOR ; 125HP 1800RPM XP100 575V 444T

ABB NEMA

Part # 1MB21214CB113AG3

BDI # 22595417

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 3.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 125HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB21214CC212AG3

COMPARE

1MB21214CC212AG3

Description
1MB21214CC212AG3 AC MOTOR ; 125HP 1200RPM XP100 460V 445T

ABB NEMA

Part # 1MB21214CC212AG3

BDI # 22595435

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 3.375
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 125HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB21214CC213AG3

COMPARE

1MB21214CC213AG3

Description
1MB21214CC213AG3 AC MOTOR ; 125HP 1200RPM XP100 575V 445T

ABB NEMA

Part # 1MB21214CC213AG3

BDI # 22595437

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 3.375
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 125HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY