1MB21214CD513AG3
Description
1MB21214CD513AG3 AC MOTOR ; 150HP 900RPM XP100 575V 449T
Part # 1MB21214CD513AG3
BDI # 23374373
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
3.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
150HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21214CB213AG3
Description
1MB21214CB213AG3 AC MOTOR ; 150HP 1800RPM XP100 575V 445T
Part # 1MB21214CB213AG3
BDI # 22595421
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
150HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21214CC312AG3
Description
1MB21214CC312AG3 AC MOTOR ; 150HP 1200RPM XP100 460V 447T
Part # 1MB21214CC312AG3
BDI # 22595439
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
3.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
150HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21214CD512AG3
Description
1MB21214CD512AG3 AC MOTOR ; 150HP 900RPM XP100 460V 449T
Part # 1MB21214CD512AG3
BDI # 22595451
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
3.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
150HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21214DA212AG3
Description
1MB21214DA212AG3 AC MOTOR ; 150HP 3600RPM XP100 460V 445TS
Part # 1MB21214DA212AG3
BDI # 22595459
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
150HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted