116613.00
Description
116613.00 EXPLOSION PROOF AC MOTOR ; 1HP 3450RPM 56 1PH 60HZ
Part # 116613.00
BDI # 20182633
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 12.4/6.7-6.2 Ampere | 2 Poles
Mounting Method:
C-Face | Rigid
116185.00
Description
116185.00 EXPLOSION PROOF AC MOTOR ; 1HP 3450RPM 56 1PH 60HZ
Part # 116185.00
BDI # 20182634
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.95
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 12.4/6.7-6.2 Ampere | 2 Poles
Mounting Method:
C-Face
G659;056C17G5318
Description
G659 ; 056C17G5318 EP AC MOTOR ; 1HP 1800RPM EPFC 56 1/60/115/208-230V
Part # G659
BDI # 20181581
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 13.4/6.8-6.7 Ampere | 4 Poles
Mounting Method:
Rigid
116614.00
Description
116614.00 EXPLOSION PROOF AC MOTOR ; 1HP 1725RPM 56 1PH 60HZ
Part # 116614.00
BDI # 20182570
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 13.4/6.8-6.7 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid
119437.00
Description
119437.00 EXPLOSION PROOF AC MOTOR ; 1HP 1800RPM 56C EPFC 230/460VAC 3PH
Part # 119437.00
BDI # 21535818
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.3/1.65 Ampere | 4 Poles
Mounting Method:
Rigid