1MB22212CB213AA3
Description
1MB22212CB213AA3 AC MOTOR ; 30HP 1800RPM XP100 ID1 575V 286T
Part # 1MB22212CB213AA3
BDI # 23374569
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21212CB213AG3
Description
1MB21212CB213AG3 AC MOTOR ; 30HP 1800RPM XP100 575V 286T
Part # 1MB21212CB213AG3
BDI # 22595317
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21212DA213AG3
Description
1MB21212DA213AG3 AC MOTOR ; 30HP 3600RPM XP100 575V 286TS
Part # 1MB21212DA213AG3
BDI # 22595341
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21212DA216AG3
Description
1MB21212DA216AG3 AC MOTOR ; 30HP 3600RPM XP100 230/460V 286TS
Part # 1MB21212DA216AG3
BDI # 22595343
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21213AC213AG3
Description
1MB21213AC213AG3 AC MOTOR ; 30HP 1200RPM XP100 575V 326T
Part # 1MB21213AC213AG3
BDI # 22595355
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
2.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted